Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell 855C18EVA-PT 800 Series Ventilated Door Combination Cabinet, 36x18x78 Parchment, Assembled

Hallowell 855C18EVA-PT 800 Series Ventilated Door Combination Cabinet, 36x18x78 Parchment, Assembled

Item #: WBB1032189

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,954.48 up to 51% OFF

Price: $960.00

$160.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hallowell 455C18EV-HG 400 Series Ventilated Door Combination Cabinet, 36x18x72, Gray,Unassembled

Hallowell 455C18EV-HG 400 Series Ventilated Door Combination Cabinet, 36x18x72, Gray,Unassembled

Hallowell 455C18EV-PT 400 Series Ventilated Door Combination Cabinet 36x18x72 Parchment, Unassembled

Hallowell 455C18EV-PT 400 Series Ventilated Door Combination Cabinet 36x18x72 Parchment, Unassembled

Hallowell MedSafe Antimicrobial 855C18EVA Ventilated Door Combination Cabinet 36x18x78 Assembled

Hallowell MedSafe Antimicrobial 855C18EVA Ventilated Door Combination Cabinet 36x18x78 Assembled

Hallowell MedSafe Antimicrobial 855C24EVA Ventilated Door Combination Cabinet 36x24x78 Assembled

Hallowell MedSafe Antimicrobial 855C24EVA Ventilated Door Combination Cabinet 36x24x78 Assembled

Hallowell 455C24EV-PT 400 Series Ventilated Door Combination Cabinet 36x24x72 Parchment, Unassembled

Hallowell 455C24EV-PT 400 Series Ventilated Door Combination Cabinet 36x24x72 Parchment, Unassembled

Global Industrial™ Storage Cabinet With Expanded Metal Door Assembled 48x24x78 Black

Global Industrial™ Storage Cabinet With Expanded Metal Door Assembled 48x24x78 Black

Global Industrial™ Storage Cabinet With Expanded Metal Door Assembled 36"W x 18"D x 78"H Black

Global Industrial™ Storage Cabinet With Expanded Metal Door Assembled 36"W x 18"D x 78"H Black

Global Industrial™ Storage Cabinet With Expanded Metal Door Unassembled 36"W x 18"D x 78"H BLK

Global Industrial™ Storage Cabinet With Expanded Metal Door Unassembled 36"W x 18"D x 78"H BLK

Hallowell HW4VSC6478-4CL 14 Gauge Extra Heavy-Duty Steel DuraTough Ventilated Cabinet, 36x24x78

Hallowell HW4VSC6478-4CL 14 Gauge Extra Heavy-Duty Steel DuraTough Ventilated Cabinet, 36x24x78

Hallowell HW4VSC8478-4CL 14 Gauge Extra Heavy-Duty Steel DuraTough Ventilated Cabinet, 48x24x78

Hallowell HW4VSC8478-4CL 14 Gauge Extra Heavy-Duty Steel DuraTough Ventilated Cabinet, 48x24x78

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hallowell 800 Series Ventilated Door Combination Cabinet, 36"Wx18"Dx78"H, Parchment, Assembled

Hallowell 800 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Weights & Dimensions

  • Width 36 in
  • Height 78 in
  • Depth 18 in
  • Inside Height 70-3/4 in
  • Weight Capacity 1250 lbs
  • Inside Depth 16 in
  • Thickness 20 ga
  • Weight 148 lbs
  • Inside Width 33 in

Product Details

  • Number of Adjustable Shelves 3
  • Cabinet Style Full Height
  • Construction Type Assembled
  • Type Ventilated Cabinet
  • Package Quantity 1
  • Material Steel
  • Shelf Capacity 250 lbs
  • Number of Shelves 4
  • Number of Fixed Shelves 1
  • Brand Hallowell
  • Door Type Ventilated
  • Series Industrial
  • Manufacturers Part Number 855C18EVA-PT
  • Color Family Tan

Warranty

  • Warranty 2 yr

Compliance & Certifications

  • Certifications Greenguard Children & Schools Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 855C18EVA-PT 800 Series Ventilated Door Combination Cabinet, 36x18x78 Parchment, Assembled

Hallowell 855C18EVA-PT 800 Series Ventilated Door Combination Cabinet, 36x18x78 Parchment, Assembled

Item #: WBB1032189

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant