Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell MedSafe Antimicrobial 865C24EV Ventilated Door Combination Cabinet 48x24x78 Unassembled

Hallowell MedSafe Antimicrobial 865C24EV Ventilated Door Combination Cabinet 48x24x78 Unassembled

Item #: WBB1031860

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,694.29 up to 51% OFF

Price: $1,319.00

$219.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hallowell 455C18EV-ME 400 Series Ventilated Door Combination Cabinet, 36x18x72,  Ebony,Unassembled

Hallowell 455C18EV-ME 400 Series Ventilated Door Combination Cabinet, 36x18x72, Ebony,Unassembled

Hallowell 855C18EV-PT 800 Series Ventilated Door Combination Cabinet, 36x18x78 Parchment Unassembled

Hallowell 855C18EV-PT 800 Series Ventilated Door Combination Cabinet, 36x18x78 Parchment Unassembled

Hallowell 865C24EV-ME 800 Series Ventilated Door Combination Cabinet, 48x24x78, Ebony,Unassembled

Hallowell 865C24EV-ME 800 Series Ventilated Door Combination Cabinet, 48x24x78, Ebony,Unassembled

Hallowell 865C24EV-PT 800 Series Ventilated Door Combination Cabinet, 48x24x78 Parchment Unassembled

Hallowell 865C24EV-PT 800 Series Ventilated Door Combination Cabinet, 48x24x78 Parchment Unassembled

Hallowell 865C18EV-ME 800 Series Ventilated Door Combination Cabinet, 48x18x78, Ebony,Unassembled

Hallowell 865C18EV-ME 800 Series Ventilated Door Combination Cabinet, 48x18x78, Ebony,Unassembled

Hallowell 865C18EV-PT 800 Series Ventilated Door Combination Cabinet, 48x18x78 Parchment Unassembled

Hallowell 865C18EV-PT 800 Series Ventilated Door Combination Cabinet, 48x18x78 Parchment Unassembled

Global Industrial™ Clear View Storage Cabinet Easy Assembly 36x18x78 - Gray

Global Industrial™ Clear View Storage Cabinet Easy Assembly 36x18x78 - Gray

Global Industrial™ Clear View Storage Cabinet Easy Assembly 48x24x78 - Gray

Global Industrial™ Clear View Storage Cabinet Easy Assembly 48x24x78 - Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hallowell 800 Series Ventilated Door Combination Cabinet,48"Wx24"Dx78"H,Platinum-Antimicrobial,Unassembled

Hallowell 800 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Product Details

  • Number of Adjustable Shelves 3
  • Cabinet Style Full Height
  • Construction Type Unassembled
  • Type Antimicrobial Cabinet
  • Package Quantity 1
  • Material Steel
  • Shelf Capacity 250 lbs
  • Number of Shelves 4
  • Number of Fixed Shelves 1
  • Brand Hallowell
  • Door Type Ventilated
  • Series Industrial
  • Warranty 2 yr
  • Manufacturers Part Number 865C24EV-PL-AM
  • Color Family Gray

Weights & Dimensions

  • Width 48 in
  • Height 78 in
  • Depth 24 in
  • Inside Height 70-3/4 in
  • Weight Capacity 1250 lbs
  • Inside Depth 22 in
  • Thickness 20 ga
  • Weight 210 lbs
  • Inside Width 45 in

Compliance & Certifications

  • Certifications Greenguard Children & Schools Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell MedSafe Antimicrobial 865C24EV Ventilated Door Combination Cabinet 48x24x78 Unassembled

Hallowell MedSafe Antimicrobial 865C24EV Ventilated Door Combination Cabinet 48x24x78 Unassembled

Item #: WBB1031860

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant