Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252292

MPN #: 855C24A-ME

Hallowell® 800 Stationary Combination Cabinet, 36"W x 24"D x 78"H, Midnight Ebony, Assembled

Product Description
Hallowell® 800 Series KD Cabinets is Assembled in Stationary Combination Cabinets with Solid Door. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Features:
  • Constructed with 20-gauge cold-rolled sheet steel for durability
  • Doors are reinforced with 16-gauge continuous piano hinges, allowing a 180° door swing
  • Includes one full-width shelf, three half-width shelves, and a half-width coat rod for versatile storage
  • Corner foot gussets enhance rigidity and stability
  • Ships fully assembled, ready for immediate use
  • Finished with a corrosion-resistant powder coat for long-lasting use
  • Backed by a 2-year manufacturer's warranty


PRICE
$749.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight168 lbs
Gauge20/22 ga

Product Details

Lock TypeKeyed Lock
TypeStationary Combination Cabinet
Shelf Capacity250 lbs
ColorBlack
Door TypeSolid
Series800
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAssembled
Package Quantity1
Manufacturers Part Number855C24A-ME
Base TypeFrame
BrandHallowell

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard Children & Schools Certified