Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lyon

Model # :WBB3248822

MPN #: DD8676

Lyon® 8000 Shelving Bin Fronts, 36"W x 3"H, Dove Gray Powder Coat, 10 Pack

Product Description
Enhance your 2000 series and 8000 series Industrial Metal Shelving with these metal bin fronts. Lyon's® bin fronts help prevent your items from hanging over a shelf or falling off the industrial steel shelving unit. Lots of parts or products are round and can roll around on shelving. This will help prevent your items from rolling off your shelving and breaking. These heavy-gauge fronts feature both curled tops and bottom edges to create a smooth and safe edge.

We make our metal bin fronts from heavy-gauge steel. A bin front easily attaches to either 36-inch-wide shelves using the included Push-In Fasteners. Securely attach them to the front flange of a Lyon® shelf quickly and easily without tools with 3 fasteners. Fronts come in 1-1/2-inch heights. If you are storing either small parts such as batteries or larger items, find the right size front for the items you are storing on the shelf.

Lyon® metal bin fronts come in our Dove Gray powder coat paint finish. The paint finish will help protect your Industrial Metal Shelving Parts from everyday use. Lyon® proudly makes these Shelf Accessories in the USA.

PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height3 in
Weight21 lbs

Product Details

TypeBin Front
Country of OriginUSA
MaterialSteel
ColorGray
Manufacturers Part NumberDD8676
Accessory TypeBin Front
BrandLyon