Clipper ® Bin Front, 36"W X 3"H, Champagne
Write a Review
|
Questions & Answers (0)
Product Description
A formed steel panel partially enclosing the front opening of a shelf to keep bulk items within a bin. 1" & 2" Bin Fronts attach to the front of the shelf with nuts & bolts. 3" high Bin Fronts attaches to posts with metal clips. All hardware included.
PRICE
$25.95
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 3 in |
Product Details
| Type | Bin Front |
| Country of Origin | USA |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | 14230C-073 |
| Accessory Type | Bin Front |
| Brand | Penco |