- Capacitor
- 3mfd ±5%, 450vac 60hz
- Power Supply Line 12", With 2 Female Disconnects.
- Fits Moffat Models
- E27, E27ms, E32m, E32ms
Allpoints 8009396 Capacitor For Moffat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | M236269 |
| Type | Contactor, Relay |
| Voltage | 450VAC V |
| Color | Black/Silver |
| Brand | Moffat |