Allpoints 8009614 24V 40A Contactor 3P
Allpoints 8009614 24V 40A Contactor 3P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8009614 |
| Amperage | 40 A |
| Type | Contactor, Relay |
| Voltage | 24V V |
| Color | Black |
| Brand | AllPoints |