Allpoints 8010086 Wells Axial Motor 6Fan Guard
Allpoints 8010086 Wells Axial Motor 6Fan Guard
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8010086 |
| Type | Motor |
| Brand | AllPoints |
Related Products
Convection Motor, 208/230v, 2 Speed, 1710/1120 Rpm, 60hz, Amp 1425/950 Rpm. 50hz 1 Phase, 4" Shaft W/ 2 Flat Sides Frame C56y 1/2 Hp Southbend
Blower Motor Assmbly, 115v, 50/60 Hz, 2500/3000rpm, With Wire Leads (4) 18 Guage. (2) Orange, 43" W/ 1/4" Female Push-On (1) Black, 40" W/ 1/4" Female Push-On (1) White, 40" W/ 1/4" Female Push-On 1/4" Mount Holes: 3.346" X 1.932" Mount Hole Centers. Frymaster Fbcr18, Fbkr18, Fbr18, Fbra18, Gbc, Gc, Gsms
Motor With Mounting Hardware, And Instructions 120v, 50/60hz, W/ Gasket, Shaft 2-3/4" X 15/64" Dia. Fits Moffat Models G32, G32m, G32ms
Basket Lift Gear Motor W/Gear 115v, 60hz, 1.02amp Frymaster 18ue, 2836 W/O Float Switch, 2836 With Float Switch, Eh1721, Fh150, Fm345e, Fm45, Fm47, Fmh50, Fp128, Fp128-136s, Fp128-236s, Fp136, Fp228, Fp236, Fp28, Fp36, Fph150, Fph350csd, Fph50, Fpph355-Sc, Fpph355blcsd, Fpph355csd, Fpph455-Sc, H14, H17, H22, H50, H55, Kfc18e, Mj35, Mj45, Mj47, Mjh150, Mjh50, Ph155csd, Pmj35, Pro Series, Re14, Re17, Re22, Wfp347ecse
Pump Motor 1/3 Hp, 208v, 50/60 Hz, 3.7/2.9a, 1425/1725 Rpm, 1 Phase Frame = 48yz, With Gasket Frymaster 2836 W/O Float Switch, Bih152, Bih252, Bih352, Bih452, Bih52, Bih552, Biph14, Biph252/255, Biph352/355, Biph452/455, Biph52/55, Biph552, Bire14, Fh150, Fm345e, Fm35, Fm45, Fm47, Fmh50, Fp128-136s, Fp128-236s, Fp228, Fph150, Fph350csd, Fph50, Fpph355blcsd, Fpph355csd, H14, H17, H22, H50, H55, Jbih252, Mh152, Mh252, Mh352, Mh452, Mh52, Mh552, Mj35, Mj45, Mj47, Mjh150, Mjh50, Mph14, Mph152/155, Mph252/255, Mph352/355, Mph452/455, Mph52/55, Mre14, Ph155csd, Pmj35, Pro Series, Re14, Re17, Re22