- 24vac Input
Allpoints 8010475 Ignition Control For Blodgett Oven
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 54388 |
| Type | Valve, Valve Part |
| Brand | Blodgett |
Related Products
Lp To Nat Conversion Spring Used In W/R Valve Series 36c,36d,36e,36f,36g, For Nat To Lp Conversion Use H947, # 51-1276 American Range Fryer Af-25, Af-45, Af-75 Imperial Fryer Ifp, Ifs Keating: Fryer 20, Bb, Cc & Ts: 18 & Up. Southbend Kettle Series: Kslg W/Electronic Ignition. Oven Series: Xe, Xse.
Ignition Module,Oven Broiler. Ignition Time 10 Sec. Ambient Temp: -40° To +175°F. Input 120 Vac 50/60hz 50ma Max Fits Southbend Models 400 Series, H4361a, H4361a-1g, H4361a-2g-T, H4361d, H4361d-1g, H4361d-2g-T, H4362a, H4362d, H4363a, H4363d, H4364a, H4364d, H4365a, H4365d, H4366a, H4366d, H4367a, H4367d, H436a-3g-T, H436d-3g-T, Southbend Range, Tvgs/12wc, Tvgs/12wc With P36n-Ttt
Ignition Module Automatic 3 Tries Servic Pre-Purge: 0sec., Inter-Purge: 15 Sec., Ignition: 25 Sec. Input: 24 Vac, 50/60hz. 300 Ma Pilot Valve: 24 Vac, 2.0 Max. Main Valve: 24 Vac, 2.0a Max. Ambient: -40°F To +176°F Fits Garland Models Cg-24r, Cg-36r, Cg-48f, Cg-48r, Cg-60f, Cg-60r, Cg-72f, Cg-72r, Gaw-24, Gaw-36, Gaw-48, Gaw-60, Gaw-72
Thermostat,Bjwa,Griddle Lo 150°-400°Hi,Ccw, 3/16" X 8" Bulb, 24" Cap Tube. Knob - Ap#224457 Bezel, Ap#261278 Fits Vulcan Model With Griddles Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362, Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv363, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vk36, Vo236, Vs12f, Vs12t, Vs18f, Vs24f, Vs24m, Vs36f, Vs36m, Vv36
Nat Pilot, W/Igniter W/ 48" Lead With 1/8" Female Push-On, 1/4" Cct Nut & Sleeve Fits Models 24rrg, 36rrg, 48rrg, 60rrg, 9000re, 924re, 924rx, 936re, 936re-Ch1, 936rx, 948re, 948re-Ch1, 948re-Chdl1, 948rx, 960re, 960rx, 972re, 972rx, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Msa24, Msa36, Msa48, Msa60, Msa72, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, ...