Allpoints 8002714 Gas On/Off Switch For Blodgett Oven
Allpoints 8002714 Gas On/Off Switch For Blodgett Oven
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 36376 |
| Type | Gas |
| Brand | Blodgett |
Related Products
This Item Contains Mercury. -- N/O, (No Metal Snap In Ears But Can Mount With 2 Holes In Metal Bkt 1-5/8" Mt Ctrs), 26" Cap, (No Pilot Assy On Sensor ) Spst, 2 Terminals. This Is A Rebuilt Part
[ Push-In Switch ] [ Fits Hole 1/2"] [ Off/(Mom-On) ] [ Spst ] [ Terminals 2 (Screws) ] [ Volt/Amp 15a/125v,10a/250v ] [ Color -Blk/Slvr] Cleveland Boiler 0, 1 Or 3 Probe Type Units.
Flame Switch, Contains Mercury, Harper Wyman, 26" Cap, Bulb 1/8" X 2-3/16", Normally Open Pilot Safety, Metal Mounting Plate W/ 2 Ea Mt Holes Ctrs 1-5/8". 2ea 1/4" Tab Terminals, N.O.& Com, 2 Sheet Metal Mt Screws, Includes Instructions This Is The Old Style Keating Flame Switch. For New Style Keating Flame Switch, Keating Supplies A Conversion Kit. Model And Serial #S Required. Special Order
Rebuilt Flame Switch, 36" Cap Tube, 3/16" Dia X 2" Length Bulb. Fits Vulcan Hart Models 924re, 936re, 936re-Ch1, 948re, 948re-Ch1, 948re-Chdl1, 960re, 972re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vir36, Vir36c, Vir36f, Vir36fc, ...
Length: 2 3/8" | 60 Mm Outer Diameter: 1 7/8" | 48 Mm Includes: Rubber Washer, Clip, E-Clip, S/S Washer, Float Instructions Included: Y Am Series Dishwashers Models: Am-10, Am-11, Am-11c Am-12, Am-12c (Ml-18500, Ml-18501, Ml-31819, Ml-31820) Am-14 (Ml-32614), Am14c (Ml-32615), Am14p (Ml-110025), Am14 (Ml-110976), Am14c (Ml-110977), Am-14f (Ml-110437, 110975), Am-14t (Ml-110412), Am14tc (Ml-110414), Am14t (Ml-110973), Am14tc (Ml-110974) Am-(15,15f,15t,15vl,15vlf,15vlt) (Ml-130045) Ames-(12,12c) (Ml-31898, Ml-31899)