- 24" Cap, Bulb = 3/16" X 11-1/2"
Allpoints 8010494 Thermostat - Gs
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 00-498096-00450 |
| Type | Thermostats, Safety-Gas |
| Brand | Hobart |
Related Products
Thermostat,Bjwa,Griddle Lo 150°-400°Hi,Ccw, 3/16" X 8" Bulb, 24" Cap Tube. Knob - Ap#224457 Bezel, Ap#261278 Fits Vulcan Model With Griddles Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362, Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv363, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vk36, Vo236, Vs12f, Vs12t, Vs18f, Vs24f, Vs24m, Vs36f, Vs36m, Vv36
Thermostat-Bjwa, Griddle/Oven, Low-450°F, Rotation - 180°, Outlet Position "B","D", Outlet Size 1/4" 48" Cap Tube. 3/16 X 11" Bulb. W/By-Pass Adjustment. For Knob Use Ap# 22-1393. Fits American Range Models Ar, Ar-30, Ar-C, Ar-Nv, Ar4c, Arb, Ards, Arg, Arlb, Arlm-1, Arlm-2, Arrg, Arw-36
Nat Gas Safety, 1/2" Fpt In, 1/2" & 1/2" Out. W/ (2) 1/2" Side Outs, 1/2" X 3/8" Reducer Bushings, 1/4" Cct Pilot Out, Millivolt Actuator, Thermostat Activated, 100,000 Btu, Mfg # 700-502 Model 7000 Amvr Nat To Lp Conversion Kit # 51-1470, Lp Gas Pressure Regulator, 11" Wc, Adj 8" To 12" Wc, For Nat To Lp Conversion On Robertshaw 700 Series Valves. Wolf Grill Tmm-36, Tmm-36a & B.
Thermostat, Type Sp, Has Positive Off, Includes Knob & Bezel, 2" Breakaway D-Stem. [ Type - Sp ] [ Temp 100-450 F ] [ Bulb 3/16" X 11-5/8" ] [ Cap 60" ] [ Mount 1 Vert ] [Includes Dial # 22-1004 Off-450-100 ] Gen Use Dial , # 22-1125 Off-450-100 Market Forge Skillet Vulcan Griddle Series Meg
Pilot Retrofit Kit-Lp, 8 Head Baso. This Kit Retrofits Existing Fryers With Robertshaw Pilots To Baso Pilot Assemblies. Kit Includes (2) Pilot Assemblies, ( 1 Right, 1 Left ), (2) 1/4"Pilot Corigated Tubes With (4) Nuts And Ferrules And Instructions. Fits Henny Penny Models Pfg-690