- Thermostat, Type Sp, Has Positive Off,
- Includes Knob & Bezel, 2" Breakaway D-Stem.
- [ Type - Sp ] [ Temp 100-450 F ] [ Bulb 3/16" X 11-5/8" ]
- [ Cap 60" ] [ Mount 1 Vert ]
- [Includes Dial # 22-1004 Off-450-100 ]
- Gen Use Dial , # 22-1125 Off-450-100
- Market Forge Skillet
- Vulcan Griddle Series Meg
Allpoints 46-1028 Thermostat; Type SP; Temperature 100 - 450 °F; 60" Capillary
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-920120 |
| Type | Thermostats, Safety-Electrical |
| Brand | Hobart |