Allpoints 8011336 Thermostat
Allpoints 8011336 Thermostat
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | Z960300300 |
| Type | Thermostats, Safety-Electrical |
| Brand | Turbo Air |
Related Products
[Type - Sp ] [ Temp 200-400 ] [ Bulb 3/16" X 6-7/16" Nickel] [ Cap 14" ] [ Mount 5 Off=Set Horizontal ] [ Dial # 22-1006 ] Black & Silver T'Stat Knob [ 2" Dia ] [ Off-400-200] [Mount .187"] [Position 4 Way] Ge/Hobart Fryer Hk03, Hk03b, Hk031, Hk3, Hk3c, Hk3d, Hk31, Hk31c, Hk31d, Hk-3. Hotpoint: 112710g004.
Thermostat, [ Type - Rx ] [ Temp 250-400 ] [ Bulb 5/16" X 8" ] [ Cap 30" ] [ Mount 11 ] [ Pointer Dial # 22-1189 ] White Plastic Indicator Knob, Old Style Was Chrome. [ 2" Dia ] [ Pointer] [Mount .187" D-Stem ] [Position * , *Flat At 2:00, Color Is Off-White Vanilla, For Pointer Knob W/Flat @ 10:00 Use # 22-1409 Keating Grill Electric Miraclean (Prior To 1/83). If Using On Keating Fryer You Must Use # 26-1991 Stuffing Box.
Kit 320/340 Thermostat Kx, 24" Cap, 200-400f, Bulb = 5-1/2" X 5/16", With 3/8" Stuffing Box. Knob, Bezel And Screws Fits Henny Penny Models Ode-323, Odg-323, Oea-321, Oea-322, Oea-323, Oea-324, Oea-341, Oea-342, Ofe-321, Ofe-322, Ofe-323, Ofe-324, Ofe-341, Ofe-342, Ofg-321, Ofg-322, Ofg-323, Ofg-324, Ofg-341, Ofg-342, Oga-321, Oga-322, Oga-323, Oga-324, Oga-341, Oga-342
Thermostat, [ Type - S ] [ Temp 100-450 ] [ Bulb 3/16" X 8-3/8 "] [ Cap 36" ] Mount 5 Off-Set Horizontal. [ Dial # 22-1284, 2 1/2" Dia, Off-450-100, Up/Dn, Or # 22-1004, 2" Dia, Off-450-100, 4-Way ] Hobart Hotplate Cx164. Range Cr42, Cr42c, Cr46c (New Style), Cr48, Cr48c, Cr54c, Cr58, Cr58c, Cr59, Cr59c, Cr421, Cr441.
Thermostat, Type Sp, Has Positive Off, Includes Knob & Bezel, 2" Breakaway D-Stem. [ Type - Sp ] [ Temp 100-450 F ] [ Bulb 3/16" X 11-5/8" ] [ Cap 60" ] [ Mount 1 Vert ] [Includes Dial # 22-1004 Off-450-100 ] Gen Use Dial , # 22-1125 Off-450-100 Market Forge Skillet Vulcan Griddle Series Meg