- 22" X 11" With 3/4" Lip On 22" Sides
Allpoints 8011496 Emitter For Vulcan Hart
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 00-944244 |
| Type | Grates & Radiants |
| Brand | Vulcan Hart |
Related Products
Latch Only, No Lock Or Strike, Polished Chrome. 11-3/4" Overall Length 3-3/8" Mount Hole Centers Solid Ss Inner Working Parts And Forged Brass Handle. Strike W/4 Hole Base 3-7/32"W X 1-29/32"L. #26-1893 Flush To 3/8" Offset #26-1894 3/4" To 1-5/8" Offset #26-1895 1-3/4" To 2-1/2" Offset Use With #22-1529 Safety Release Handle. Chg W38
Magnetic Latch W/ Lock & Strike, 1-3/16" X 11-1/2", 4-3/16" Inner Mount Hole Centers 5-7/8" Outer Mount Hole Centers Alto-Shaam Oven Cook/Hold Units W/Magnetic Latch. 250-Th, As-(25,250), Ch-(25,50-1,75-1), Series: 500-Th-Ii, 750-Th-Ii, 1000-(Th-I,Th-Ii), Ch-100. Warmer Holding Cabinets W/Magnetic Latch. Series: 500-S, 750-S, 1000-(Bq2,S,Up,Ups), Henny Penny Warmer Hc-(900,903,906,908,934da). Wells Warmer Mdbc-1 Chg Series R25
Nat Gas Safety, 1/2" Fpt In, 1/2" & 1/2" Out. W/ (2) 1/2" Side Outs, 1/2" X 3/8" Reducer Bushings, 1/4" Cct Pilot Out, Millivolt Actuator, Thermostat Activated, 100,000 Btu, Mfg # 700-502 Model 7000 Amvr Nat To Lp Conversion Kit # 51-1470, Lp Gas Pressure Regulator, 11" Wc, Adj 8" To 12" Wc, For Nat To Lp Conversion On Robertshaw 700 Series Valves. Wolf Grill Tmm-36, Tmm-36a & B.
Cast Iron Mushroom Burner, Nat/Lp 7,000 Btu [ 4" Dia ] [ 3-3/4" High ] Ci [ Orifice - Thd 1/8" Npt ] Includes: Air Shutter - # 26-1078 # 26-1224 # 55 Orifice Nat # 26-1225 # 71 Orifice Lp
(2) Casters With Brake, (2) Without, Comes With Wrench. Wheel= 3" Dia, 1-3/8" Wide, 1/2-13 Threaded Stem. Silver King Skc1220w, Skf27, Skf27b, Skf27bd, Skf27d, Skf27d-C2, Skf27d/C2, Skf27g/Cfrl, Skf48, Skf48b, Skf48g/Cfrl, Skfs2, Skfs2-C1, Skfs2/C1, Skmf34, Skmf34/C5, Skmf34/Ceu1, Skmf34/Cru, Skmf34dw, Skmf34dw/Ceu4, Skmf34dwsl, Skmf34sl, Skr24, Skr27, Skr27b, Skr27bd, Skr27d, Skr48, Skr48b, Skttr7f, Skttr7f/Ceu8, Skttr7f/Cru, Skttr7fg/Ceu3, Skttr7fg/Cru, Skttr7fw, Skucf7f, Skucf7f/Ceu3