- Latch Only, No Lock Or Strike, Polished Chrome.
- 11-3/4" Overall Length
- 3-3/8" Mount Hole Centers
- Solid Ss Inner Working Parts And Forged Brass Handle.
- Strike W/4 Hole Base 3-7/32"W X 1-29/32"L.
- #26-1893 Flush To 3/8" Offset
- #26-1894 3/4" To 1-5/8" Offset
- #26-1895 1-3/4" To 2-1/2" Offset
- Use With #22-1529 Safety Release Handle.
- Chg W38
Allpoints 22-1152 11 3/4" Door Latch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 221152 |
| Type | Hardware |
| Brand | AllPoints |