Allpoints 8012179 Thermostat For Star Manufacturing
Allpoints 8012179 Thermostat For Star Manufacturing
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 2T-Z15211 |
| Type | Thermostats, Safety-Electrical |
| Brand | Star Mfg |
Related Products
[ Type - K ] [ Temp 200-375 F ] [ Bulb 3/8" X 5-3/4" ] [ Cap 20" ] [ W/Panel Nut ] # 22-1085 "Wells" Grey & Silver T'Stat Knob [ 2-3/8" Dia ] [ Off-375-225] [Mount .187"] [Flat Left* ] *Off Printed On Bottom. Wells Fryer Older Models (All Of Following) F(55,85,95,98,101, 104,104 S4,105 S5,106,108,208,556,856,986,1016, 1200,1725,2000,2086), Fb(101,108,201,208,2000), Fs(1200,1725), Rcb(12,22,101,201). Fry-N-Warmer: F(58,88,586,886,Fnw58).
[Type - Sp ] [ Temp 200-400 ] [ Bulb 3/16" X 6-7/16" Nickel] [ Cap 14" ] [ Mount 5 Off=Set Horizontal ] [ Dial # 22-1006 ] Black & Silver T'Stat Knob [ 2" Dia ] [ Off-400-200] [Mount .187"] [Position 4 Way] Ge/Hobart Fryer Hk03, Hk03b, Hk031, Hk3, Hk3c, Hk3d, Hk31, Hk31c, Hk31d, Hk-3. Hotpoint: 112710g004.
Kit 320/340 Thermostat Kx, 24" Cap, 200-400f, Bulb = 5-1/2" X 5/16", With 3/8" Stuffing Box. Knob, Bezel And Screws Fits Henny Penny Models Ode-323, Odg-323, Oea-321, Oea-322, Oea-323, Oea-324, Oea-341, Oea-342, Ofe-321, Ofe-322, Ofe-323, Ofe-324, Ofe-341, Ofe-342, Ofg-321, Ofg-322, Ofg-323, Ofg-324, Ofg-341, Ofg-342, Oga-321, Oga-322, Oga-323, Oga-324, Oga-341, Oga-342
Thermostat, [ Type - S ] [ Temp 100-450 ] [ Bulb 3/16" X 8-3/8 "] [ Cap 36" ] Mount 5 Off-Set Horizontal. [ Dial # 22-1284, 2 1/2" Dia, Off-450-100, Up/Dn, Or # 22-1004, 2" Dia, Off-450-100, 4-Way ] Hobart Hotplate Cx164. Range Cr42, Cr42c, Cr46c (New Style), Cr48, Cr48c, Cr54c, Cr58, Cr58c, Cr59, Cr59c, Cr421, Cr441.
Essex Stemco T'Stat W/ 3/8" Stuff Box Nickel On 5" Sleeve Temp 150-180, Cap 18", Nickel Bulb 1/4" X 4". Screwdriver Adjustable. Hatco Booster Food Reconstitutor: Fr-5 (208/240v).