Allpoints 8013981 Burner Head, Open Top, Usr For Garland Range
Allpoints 8013981 Burner Head, Open Top, Usr For Garland Range
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 4522271 |
| Type | Burners |
| Brand | Garland |
Related Products
Oven Rack, 26" Lr X 19-3/4" Fb, 3/8" Dia Frame & 1 Support, Has 2" Ctr Spacing, 3/16" Cross Wires, Has Back Stop & Lip, Also Post 3-1/2" Crt From Back On Bottom For Stop. Garland 680-2, 684, 686, M42rc, M43-1rc, M43-3rc, M43rc, M44rc, M45rc, M46rc, M47-45rc, M47-51rc, M47-68rc, M47rc, M48-51rc, M48-68rc, M48rc, M54rc, S284, S286, S684, S684rc, S684rc2, S686, S686rc, Ss/Su684, Ss/Su686, Ss684rc, Ss684rc2, Ss686rc, St284, St284-Rce, St286, St286-Rce, Su684rc, Su684rc2, Su686rc Us Range Series S,Sx, Sunfire Range
Ignition Module Automatic 3 Tries Servic Pre-Purge: 0sec., Inter-Purge: 15 Sec., Ignition: 25 Sec. Input: 24 Vac, 50/60hz. 300 Ma Pilot Valve: 24 Vac, 2.0 Max. Main Valve: 24 Vac, 2.0a Max. Ambient: -40°F To +176°F Fits Garland Models Cg-24r, Cg-36r, Cg-48f, Cg-48r, Cg-60f, Cg-60r, Cg-72f, Cg-72r, Gaw-24, Gaw-36, Gaw-48, Gaw-60, Gaw-72
Ignition Module,Oven Broiler. Ignition Time 10 Sec. Ambient Temp: -40° To +175°F. Input 120 Vac 50/60hz 50ma Max Fits Southbend Models 400 Series, H4361a, H4361a-1g, H4361a-2g-T, H4361d, H4361d-1g, H4361d-2g-T, H4362a, H4362d, H4363a, H4363d, H4364a, H4364d, H4365a, H4365d, H4366a, H4366d, H4367a, H4367d, H436a-3g-T, H436d-3g-T, Southbend Range, Tvgs/12wc, Tvgs/12wc With P36n-Ttt
Press-In Orifice Needle, .236" Dia. X .640" Long. Triangular Shape, Has 3 Flutes. Commonly Used With Hood Burner Orifices On Gas Burner Valves.
Battery Operated Spark Ignitor, Black. For 1 Or 2 Burners. 1-9/16" X 2-1/2", Has Threaded Stem Mount, Fits 3/4" Hole, Requires Qty 1 Aaa Battery, # 72-1320, Not Included. Used With The Following: Spark Electrode & 36" Wire Lead # 44-1445 ( Use 1 Or 2 Electrodes W/ Wire Leads ) Spark Ignitor Heat Shield, Helps Protect Ignitor From Excessive Heat, # 26-3574