Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951865

MPN #: 8014148

Allpoints 8014148 Hood Filter, Type6, Stainless Steel, 16X20 W/Spark Arrest0R

Product Description
    Baffle Filter, Stainless Steel, With Spark Arrestor
  • Nominal Size 16" H X 20" W X 2" D
PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8014148
TypeFilters
BrandAllPoints