Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951444

MPN #: 8014172

Allpoints 8014172 Hood Filter, Type6, Stainless Steel, 25X20 W/ Lock Handles

Product Description
    Baffle Filter, Stainless Steel, With Locking Handles
  • Nominal Size 25" H X 20" W X 2" D
PRICE
$45.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8014172
TypeFilters
BrandAllPoints