80/20® 1" X .5" T-Slotted Extrusion Bar, 242"
Write a Review
|
Questions & Answers (0)
Product Description
1050 is a 1.00" x 0.50" fractional 10 series rectangular T-slot profile with one open T-slot on one 1.00" face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1050 profile is compatible with 10 series fasteners. It is a thinner profile that connects easily to flat surfaces and works well as a supporting structure or spacer for mounting accessories such as handles, door tracks, rails, valves or sensors.
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 242 |
| Width | 1 in |
| Height | 1/2 in |
Product Details
| Type | T-Slotted Extrusion Smooth |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 1050-242 |
| Brand | 80/20 Inc |