Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3244128

MPN #: 1010-BLACK-242

80/20® 1" x 1" T-Slotted Extrusion Black Anodize Bar, 241"

Product Description
1010-Black is a 1.00" x 1.00" fractional 10 series square T-slot profile with four open T-slots, one on each 1.00" face. The profile has align-a-grooves to assist in aligning connecting profiles. The 1010-Black profile is compatible with all 10 series fasteners. This profile lends itself to machine guards, sound enclosures, work benches, panel mount racks and displays. The four open T-slots enable access from any direction and are useful for mounting accessories

PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length242
Width1 in
Height1 in

Product Details

TypeT-Slotted Extrusion Profile
Finish TypeAnodize
MaterialAluminum
Series10
Manufacturers Part Number1010-BLACK-242
Brand80/20 Inc