80/20® 10 & 15 Series 1/4" Double Cable & Tube Clamp, Black
Write a Review
|
Questions & Answers (0)
Product Description
The double cable and tube clamp has two clamp channels to organize tubes, wires, and cables and attaches easily to a T-slot profile. It is made of black polypropylene which is durable, long-lasting, and resists oil, chemicals, and acids, making it ideal in industrial settings. The stackable design provides a space-saving method to organize multiple wires.
PRICE
$0.63
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 1/2 in |
| Height | 7/16 in |
Product Details
| Type | Cable & Tube Clamp |
| Finish Type | Matte |
| Material | Polypropylene |
| Series | 10, 15 |
| Manufacturers Part Number | 2507 |
| Brand | 80/20 Inc |