80/20® 15 Series 1" Diameter Stanchion Cross Clamp, Black
Write a Review
|
Questions & Answers (0)
Product Description
The stanchion cross clamp is commonly used with the aluminum tube profile to create two axes that are perpendicular to each other. The cross clamp is aluminum, making it a strong and durable option. Clamp screws are included.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
| Height | 2 in |
Product Details
| Type | Stanchion Cross Clamp |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 5575-BLACK |
| Brand | 80/20 Inc |