80/20® 10 & 25 Series - 4 Hole with Constant Friction Hinge
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - constant friction hinge is commonly used to connect plastic panels and doors to T-slot profiles. It holds doors open at variable angles and is especially useful for vertical-lifting smaller doors, as it provides hands-free access.
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 1-1/2 in |
Product Details
| Type | Metal Hinge |
| Finish Type | Paint |
| Material | Aluminum |
| Series | 10, 25 |
| Manufacturers Part Number | 12080 |
| Brand | 80/20 Inc |