80/20® 10 Series Economy Lift-Off Hinge Right Hand with Short Pin
Write a Review
|
Questions & Answers (0)
Product Description
The economy lift-off hinge right hand with short pin is a cost-effective option made of aluminum and commonly used in lightweight doors. Hinges with short pins are commonly used to create lift-off assemblies. Additional Information: The gap distance between profiles for 10 series is .062", 15 series is .120", 25 series is 1.97mm and 40 series is 1.15mm.
PRICE
$10.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | 10 |
| Manufacturers Part Number | 2837 |
| Type | Economy Lift Off Hinge |
| Finish Type | Anodize |
| Material | Aluminum |
| Brand | 80/20 Inc |