80/20® 10 10 Series Hole 90 Degree Flat Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 10 hole - 90 degree angled flat plate is an external fastening method that requires no machining services. This flat plate creates a 90-degree angle between profiles and its shape reinforces the strength of the connection. It is a durable option that is easy to assemble and can be reconfigured and reused. Tip: Use double or triple slide-in economy T-nuts to save time and money. Pre-load your hardware prior to connecting profiles to simplify your assembly.
PRICE
$21.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3/16 in |
| Height | 4 in |
Product Details
| Type | 90 Degree Flat Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 4127-BLACK |
| Brand | 80/20 Inc |