80/20® 25 Series 25mm x 50mm 1/4" Npt End Mount Pressure Manifold Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 3-hold pressure manifold feed plate is commonly used when adding a pressurized substance to a T-slot profile. It has a tapped hole and mounts on the profile end to seal the connection where the pressurized substance is released. The suggested mounting hardware and gasket are included. The maximum allowable pressure is 150 psi (1034.21 kPa).
PRICE
$23.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 7/16 in |
| Height | 1-15/16 in |
| Thread | 1/4 NPT in |
Product Details
| Type | Manifold Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-2151-BLACK |
| Brand | 80/20 Inc |