- Universal AC to DC power supplies
- 24 V DC output, 5 Pin female M12 connector, 11.5ft
- Included additional 1.5 meter AC Input cable
80/20® 10, 15, 25, 30, 40 & 45 Series 4 Amp Power Supply, 110V Input, 24V Output
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 |
Product Details
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 20004 |
| Type | Amp Power Supply |
| Finish Type | Anodize |
| Brand | 80/20 Inc |