This power strips come in 20 amp with an illuminated power switch and resettable circuit breaker. Mounting clips are included with suggested hardware sold separately.
80/20® 10, 15, 25, 30, 40 & 45 Series Power Strip, 12 Outlets, 20A, 15' Cord
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Dimension A | 36 |
| Dimension B | 15 |
Product Details
| Type | Power Strip |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 2678 |
| Brand | 80/20 Inc |