Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246939

MPN #: 2677

80/20® 10 Series 15, 25, 30, 40 & 45 Power Strip, 8 Outlets, 15A, 6' Cord

Product Description
This power strip comes in 15 amp with an illuminated power switch and resettable circuit breaker. Mounting clips are included with suggested hardware sold separately.

PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24

Product Details

Series10, 15, 25, 30, 40, 45
Manufacturers Part Number2677
TypePower Strip
Brand80/20 Inc