The magnetic tool holder is commonly used to organize and store tools. It mounts to a T-slot profile.
80/20® 10 15 25 30 40 45 Series 24" Magnet, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 |
| Dimension A | 15/16 |
| Dimension B | 1/4 |
Product Details
| Type | Magnetic Tool Holder |
| Material | Steel |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 3959 |
| Brand | 80/20 Inc |