- Magnetic Clip For 18w & 26w Double Bulb Fluorescent Work Lights
BAYCO Magnet for 18 & 26 Watt Fluorescent Work Lights - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.50 Sold in packages of 6 / $10.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Depth | 6 in |
| Height | 8 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 6 |
| Description | Magnetic Clip For 18W & 26W Double Bulb Fluorescent Work Lights |
| Color | Black |
| Manufacturers Part Number | SL-203C |
| Brand | NightStick |