80/20® 10, 15, 25, 30, 40, 45 Series Grabber Handle 2-7/16"L
Write a Review
|
Questions & Answers (0)
Product Description
The locking plastic panel Grabber handle is comprised of a black polycarbonate slam action latch, handle, and lock, making it a high-strength option. A striker plate is also included. The slam latch engages the handle to help create the closing connection. The locking plastic panel Grabber handle can be opened from either side of the door and mounts to panels between .075 and .275 inches (2mm-7mm). The mounting hardware is included.
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/16 |
| Width | 1 in |
| Height | 2-7/16 in |
Product Details
| Type | Grabber Handle |
| Material | PC/PBT Blend |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 65-2730 |
| Brand | 80/20 Inc |