80/20® 25, 30, 40 Series Offset Handle, Matte Finish
Write a Review
|
Questions & Answers (0)
Product Description
The offset plastic handle is made of fiberglass-reinforced nylon that is corrosion-resistant making it useful for both indoor and outdoor applications. It bolts directly to the T-slot profile and is ideal for bi-fold doors. One side is completely solid to prevent finger-pinching and there is an orange snap-on cover included to hide the mounting screws and provide a clean look. All mounting hardware is included.
PRICE
$17.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/16 |
Product Details
| Type | Offset Handle |
| Finish Type | Matte |
| Material | Fiberglass-Reinforced Nylon |
| Series | 25, 30, 40 |
| Manufacturers Part Number | 40-2079 |
| Brand | 80/20 Inc |