80/20® 10 Series Leveling /anchoring Base Plate With 1/2-13 Tap 2020
Write a Review
|
Questions & Answers (0)
Product Description
The 6 hole – leveling anchoring base plate is made of anodized aluminum to withstand daily use and wear and tear. It mounts to a profile end and provides an offset hole that allows a leveling foot and floor anchor to be used at the same time. A tap is required to mount to the profile end.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 2 in |
| Height | 1/2 in |
Product Details
| Type | Leveling / Anchor Baseplate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 2171 |
| Brand | 80/20 Inc |