80/20® 40 Series 3 Hole Center Tap Base Plate
Write a Review
|
Questions & Answers (0)
Product Description
The 3 hole – center tap base plate is made of anodized aluminum to withstand daily use and wear and tear. It mounts leveling feet and threaded stem casters, and is commonly used on a rectangular profile end to center mount the foot or caster. The 3 hole – center tap base plate can also be used on a profile side. It requires a tap to mount to a profile end.
PRICE
$21.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 3/4 in |
| Height | 3-1/8 in |
| Thread | M16 x 2.0 in |
Product Details
| Type | Base Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2138 |
| Brand | 80/20 Inc |