Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244123

MPN #: 6782

80/20® 10 Series Linear Bearing Shim Stock for Double Keyed Pad

Product Description
Linear bearing shim stock is used to create a precise fit. Each shim has a slotted design that enables easy installation without having to dismantle the bearing; simply loosen the bearing pad and slide the shim(s) between the pad and housing while the bearing is still in place. Shims are sold in packs of 10. Only compatible with Double-Keyed Bearing Pads.

PRICE
$4.43

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8

Product Details

Series10
Manufacturers Part Number6782
TypeShim
MaterialMylar
Brand80/20 Inc