Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246954

MPN #: 2101-BLACK

80/20® 10 Series To 80/20® 15 Series Right Hand Transition Lift-off Hinge, Assembly Black

Product Description
The standard lift-off hinge - right hand assembly is comprised of one standard lift-off hinge - right hand with single long pin, one standard lift-off hinge - right hand with single short pin and two standard lift-off hinge - mating hubs.

PRICE
$57.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series10, 15
Manufacturers Part Number2101-BLACK
TypeHinge
Finish TypeAnodize
Brand80/20 Inc