80/20® 25 Series 2064 Standard Lift-Off Hinge, Right Hand Assembly, Black Anodize
Write a Review
|
Questions & Answers (0)
Product Description
The standard lift-off hinge - right hand assembly is comprised of one standard lift-off hinge - right hand with single long pin, one standard lift-off hinge - right hand with single short pin and two standard lift-off hinge - mating hubs
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
Product Details
| Series | 25 |
| Manufacturers Part Number | 25-2064-BLACK |
| Type | Lift-Off Hinge |
| Finish Type | Anodize |
| Brand | 80/20 Inc |