Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244037

MPN #: 2828

80/20® 10 Series Tread Strip

Product Description
The tread strip fits into a T-slot channel and provides an anti-slip ribbed surface. It has a key pad that presses into a T-slot and is commonly used for adding traction on steps or as padding for doors. The Tread Strip can be ordered by the foot or in 250 foot rolls. Ordering more than 250 ft will result in multiple pieces.

PRICE
$1.89

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/8 in

Product Details

Series10
Manufacturers Part Number2828
TypeTread Strip
MaterialTPV
Brand80/20 Inc