Anti-Slip Tape 6" X 24" Strips - Black, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Anti-Slip Floor Tape
Solid Black
The skid resistance tape is constructed of a durable 46-grit aluminum oxide compound for excellent durability and longevity in both indoor and outdoor applications. Use on ladders, ramps, loading docks, and walkways. The water and chemical resistance solvent based acrylic adhesive system allows for adhesion over a wide variety of surfaces. Easy to install.
Solid Black
The skid resistance tape is constructed of a durable 46-grit aluminum oxide compound for excellent durability and longevity in both indoor and outdoor applications. Use on ladders, ramps, loading docks, and walkways. The water and chemical resistance solvent based acrylic adhesive system allows for adhesion over a wide variety of surfaces. Easy to install.
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 6 in |
Product Details
| Type | Solid |
| Package Quantity | 50 |
| Description | Anti-Slip Floor Tape |
| Color | Black |
| Manufacturers Part Number | SG7126CBS |
| Brand | Top Tape & Label |