80/20® 10 Series UHMW Top Mount Strip Profile, 145", White
Write a Review
|
Questions & Answers (0)
Product Description
The standard sliding door glide profile has a pad key that slides into a T-slot; it is commonly used to create a top rail sliding or bi-fold door. It is ideal when used with the economy sliding door glide as a bottom mount. The standard sliding door glide bolts onto the profile end and freely rotates as the door pivots. It is made of UHMW polyethylene and requires no lubrication. The standard length of the glide profile is 145".
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 1 in |
| Height | 1/2 in |
Product Details
| Type | Sliding Door Glide Profile |
| Finish Type | Natural |
| Material | UHMW |
| Series | 10 |
| Manufacturers Part Number | 6710-145 |
| Brand | 80/20 Inc |