Hook and loop strips available separately.
Model # :WBB3203607
MPN #: VEL160
Hook Brand Tape Strips, 1 1/2 in x 75 ft, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 75 |
| Width | 1-1/2 in |
Product Details
| Type | Hook |
| Material | Nylon |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | VEL160 |
Related Products
UHMW Polyethylene Film has extremely high abrasion resistance, exceeding the abrasion resistance of steel. Coupled with broad chemical resistance and low coefficient of friction makes UHMW an extremely versatile engineering material for many severe service applications. Slippery like Teflon® Fluoropolymer, but super abrasion & wear resistant. UHMW Polymers have a molecular weight average 10 times that of conventional high density polyethylene resins. Higher molecular weight gives UHMW Polymers its unique combination of characteristics Applications: Inner and outer surfaces for potable ...
Anti-Slip Floor Tape Solid Black The skid resistance tape is constructed of a durable 46-grit aluminum oxide compound for excellent durability and longevity in both indoor and outdoor applications. Use on ladders, ramps, loading docks, and walkways. The water and chemical resistance solvent based acrylic adhesive system allows for adhesion over a wide variety of surfaces. Easy to install. Water resistance.
Conspicuity Red/White Tape, 11"/7" Pattern, DOT-C2 Exceeds requirements of the NHTSA (49 CFR 571), and every strip carries the DOT-C2 legal certification for compliance. Modular pattern of reflective prisms allow it to be mounted in any position while maintaining reflective performance. Typical brightness of 750+ candlepower. Industry's highest visibility guidance in wet or dry weather conditions with full reflective strength from distances of 1,000 feet or more. Easy-to-apply tape sticks to a variety of surfaces including fiberglass, aluminum and painted steel (make sure surface is ...
Specifications: Tough-Mark™ Heavy-Duty Message Strips alert and remind those in and around walkways, work areas and entrances Contrasting bold graphics and messages are printed repeatedly along the length of the strips Easy to apply and bonds to a variety of clean, sealed, and non-coated surfaces Made with 45 mil poly plastic with and aggressive adhesive backing Beveled edges reduce tears and lifting commonly caused by pallet dragging Removes easily while staying in one piece 48" long strips allow you to keep lines straight Can be trimmed to needed length or to create corners ...
Roberts® HOMEeasy Indoor or Outdoor 164 ft. Double Sided Acrylic Adhesive Strip is a non-toxic, heavy-duty adhesive on a convenient, easy-to-use roll. Ideal for the installation of vinyl transition moldings and stair treads. It can also be used for installing various types of vinyl flooring that specify double face tape installation. Acrylic adhesive reinforced for strength. Easy to apply without a tack strip or seaming iron and works on indoor or outdoor installations. The tape is a non-toxic and odor free, 164 feet per roll. Features 164 ft. per roll Great for carpeting stairs and stair ...