80/20® 10 Series Universal Dynamic Pivot Nub, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The universal dynamic pivot nub is commonly used to create either a perpendicular or parallel dynamic pivot with full axial motion ranging from 0-180 degrees. The universal pivot nub requires no machining and can be easily assembled, lending itself to repositioning and reuse. The hardware to mount the nub to a profile is included. The suggested mounting hardware to attach the arm to the nub can be found on the "Suggested Hardware" tab
PRICE
$16.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | 10 |
| Manufacturers Part Number | 4177 |
| Type | Living Nub |
| Finish Type | Anodize |
| Material | Aluminum |
| Brand | 80/20 Inc |