Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244903

MPN #: 4406

80/20® 15 Series Right Angle 3" Universal Pivot

Product Description
The right angle structural pivot assembly with dual straight arms comes preassembled with the pivot arms connected to the nub and includes the hardware to connect the nub to the mounting profile. It consists of one 0 degree, 90 degree or universal structural right angle pivot nub and two straight structural pivot arms.

PRICE
$39.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5

Product Details

TypeRight Angle Universal Pivot
Finish TypeAnodize
MaterialAluminum
Series15
Manufacturers Part Number4406
Brand80/20 Inc