- 1/4-20 Slide-in Economy T-Nut - Centered Thread
- 1/4-20 x 1.000" Socket Head Cap Screw (SHCS)
80/20® 1/4-20 x 1" SHCS with Slide-In Economy T-Nut - Centered Thread, Black Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3818 is comprised of:
PRICE
$0.83
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
Product Details
| Manufacturers Part Number | 75-3818 |
| Type | Bolt Assembly |
| Brand | 80/20 Inc |