80/20® 40 Series M8 x 1.25 Slide-In Economy T-Nut Offset Thread, Bright
Write a Review
|
Questions & Answers (0)
Product Description
The slide-in economy T-nut with offset thread is a cost-effective fastening option available with options in size, material, and finish. It loads from the profile ends and has a pilot thread projection that adds additional threading for increased strength. The offset thread of the slide-in economy T-nut creates clean connections, making it ideal for corner connections because the T-nut doesn't extend beyond the length of the profile. Tip: Position the pilot projection down in the T-slot to avoid an uneven connection or crashing.
PRICE
$0.54
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1/16 in |
| Height | 5/8 in |
Product Details
| Type | Slide-In Economy T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 40 |
| Manufacturers Part Number | 40-1981 |
| Brand | 80/20 Inc |