- 1/4-20 x 2.500" Socket Head Cap Screw (SHCS)
- 1/4-20 Slide-in Economy T-Nut - Centered Thread
80/20® 1/4-20 x 2.500 Socket Head Cap Screw & Slide-In Economy T-Nut, Black Zinc
Write a Review
|
Questions & Answers (0)
Product Description
3434 is comprised of:
PRICE
$1.76
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
Product Details
| Manufacturers Part Number | 3434 |
| Type | Socket Head Cap Screw |
| Finish Type | Black Zinc |
| Brand | 80/20 Inc |