- M5 x 10.00mm Socket Head Cap Screw (SHCS)
- M5 Slide-in Economy T-Nut - Offset Thread
80/20® M5 x 10mm Blue SHCS with Slide-In Economy T-Nut - Offset Thread, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3401 is comprised of:
PRICE
$0.74
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15/16 |
Product Details
| Manufacturers Part Number | 75-3401 |
| Type | Bolt Assembly |
| Finish Type | Bright Zinc |
| Brand | 80/20 Inc |