Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247770

MPN #: 75-3816

80/20® 1/4-20 x 3/4" SHCS and Slide-In Economy T-Nut - Centered Thread, Black Zinc

Product Description
75-3816 is comprised of:
  • 1/4-20 x .750" Socket Head Cap Screw (SHCS)
  • 1/4-20 Slide-in Economy T-Nut - Centered Thread


PRICE
$0.72

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8

Product Details

Manufacturers Part Number75-3816
TypeBolt Assembly
Brand80/20 Inc